Widespread Lavatory Wheel Handle Kit in Brilliance Black Onyx/Malachite
Beauclere™ Widespread Lavatory Wheel Handle Kit in Brilliance Black Onyx/Malachite
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one pair of handles
- Red/Blue temperature indicating glide rings can be ordered separately with RP101685.
- MC = Malachite Insert
- The nature of malachite stone gives each piece a distinctive pattern.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Beauclere™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx, Green
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- UPC:
- 195205132349
- Width:
- 2-1/4 in