Widespread Lavatory Wheel Handle Kit in Polished Gold/Malachite
Beauclere™ Widespread Lavatory Wheel Handle Kit in Polished Gold/Malachite
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Model number = one pair of handles
- Red/Blue temperature indicating glide rings can be ordered separately with RP101685.
- MC = Malachite Insert
- The nature of malachite stone gives each piece a distinctive pattern.
Specifications
- ADA Compliant:
- No
- Collection:
- Beauclere™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold, Malachite
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 2-1/4
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DHI5365PGMC
- UPC:
- 195205132387