*CVR* B-SET SCRW & BTN ASSY
Belo® *CVR* B-SET SCRW & BTN ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Belo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Faucet Hole Cover
- UPC:
- 034449566582