This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

Brizo

Belo® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D63052LFSS
  • Item #3909737
  • Manufacturer Part #63052LF-SS
5 out of 5 Customer Rating
Brand image
Brizo

Belo® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D63052LFSS
  • Item #3909737
  • Manufacturer Part #63052LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-button, four-function wand: spray, stream, volume control and pause
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Faucet installation: 1 or 3 hole
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Belo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
15 in
Faucet Material:
Brass
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
034449628310