Bowery™ Single Robe Hook in Black Stainless

Part #D74835KS  |  Item #7924417  |  Manufacturer Part #74835-KS

$41.90 EACH

Color/Finish: Black Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Bowery Bath Collection
  • Single robe hook
  • Extends 2-1/4 in. from the wall
  • Wood blocking is preferable behind all wall surfaces.
  • If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
  • Mounting hardware included with product

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Width: 1-11/16 in

Brand Model Compatibility: Delta

CARB OTC LEED Compliant: No

Collection: Bowery™

Color Finish: Black Stainless

Color Finish Category: Blacks

Depth: 2-1/4 in

GSA Approved: No

Height: 3-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 3-1/4 in

NSF Certified: No

Number of Hooks: 1

Side Spray: No

Smart Home Enabled: No

Weight: 0.415