This product requires certification to purchase.

Brass Flange and Strainer in Chrome

Brizo

Brass Flange and Strainer in Chrome

  • Fast #
  • Part #D69052PC
  • Item #9291164
  • Manufacturer Part #69052-PC
5 out of 5 Customer Rating
Brand image
Brizo

Brass Flange and Strainer in Chrome

  • Fast #
  • Part #D69052PC
  • Item #9291164
  • Manufacturer Part #69052-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 735
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction
  • 4.5" diameter flange
  • For 4.5" sink openings
  • 1 1/2" x 11 1/2" NPSM threads
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-1/2 in
Diameter:
4-1/2 in
Height:
2-1/2 in
Material:
Brass
Product Type:
Flange, Strainer
UPC:
034449979672