This product requires certification to purchase.

Brass Flange and Strainer in Stainless

Brizo

Brass Flange and Strainer in Stainless

  • Fast #
  • Part #D69052SS
  • Item #9291138
  • Manufacturer Part #69052-SS
4 out of 5 Customer Rating
Brand image
Brizo

Brass Flange and Strainer in Stainless

  • Fast #
  • Part #D69052SS
  • Item #9291138
  • Manufacturer Part #69052-SS
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 735
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Solid brass construction
  • 4.5 in. diameter flange
  • For 4.5 in. sink openings
  • 1 1/2 in. x 11 1/2 in. NPSM threads
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Diameter:
4-1/2 in
Height:
2-7/16 in
Material:
Brass
Product Type:
Flange, Strainer
UPC:
034449979634