Brass Push-Pull Drain in Polished Gold
Brass Push-Pull Drain in Polished Gold
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 2-1/8" diameter push button drain
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1-5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Polished Gold
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/8
- IAPMO Listed:
- No
- Overall Height:
- 8-3/32
- Overflow Included:
- Yes
- Product Type:
- Drain Assembly
- Strainer Diameter:
- 2-1/8
- Tailpiece Length:
- 5-9/32
- Tailpiece Style:
- Straight
- UPC:
- 034449895330