This product requires certification to purchase.

Brass Repair Kit in Venetian Bronze

Brizo

Brass Repair Kit in Venetian Bronze

  • Fast #
  • Part #DRP101163RB
  • Item #9328129
  • Manufacturer Part #RP101163RB
4.1 out of 5 Customer Rating
Brand image
Brizo

Brass Repair Kit in Venetian Bronze

  • Fast #
  • Part #DRP101163RB
  • Item #9328129
  • Manufacturer Part #RP101163RB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Invari™ 81376
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-13/100 in
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
28 in
IAPMO Listed:
No
Length:
1-13/100 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449961295
WaterSense Labeled:
No