Brass Tub Filler Riser in Luxe Gold
Brizo Traditional Brass Tub Filler Riser in Luxe Gold
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Dual column design, 8” center-to-center
- 38” overall height (risers only)
- 31 3?4” - 32 11?16” from floor to spout outlet depending on tub filler trim kit
- Optional riser extension set (RP73767) provides 2" of additional spout height
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
- Insulated to control surface condensation and heat
- MUST ORDER ROUGH SEPARATELY
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Brizo Traditional
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 38 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 034449876162
- WaterSense Labeled:
- No