Brass Tub Filler Union in Brilliance® Luxe Gold®
Brass Tub Filler Union in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid brass construction
- Dual column design, 8” center-to-center
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
Specifications
- Color Finish Name:
- Luxe Gold
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449876186