BRIZO LEVOIR: NON-DIVERTER TUB SPOUT
Levoir™ BRIZO LEVOIR: NON-DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 348-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-diverter tub spout
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 10-13/100 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-19/50 in
- Length:
- 10-1/8 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Non-Diverter Tub
- UPC:
- 195205056676
- Width:
- 3-3/8 in