Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Litze® Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Frequently Purchased Together
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Spout features hidden water-efficient, laminar flow aerator
- Must order handles separately
- Metal pop-up included
- Ceramic cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Quarter Turn
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- WaterSense Labeled:
- Yes