Single Handle Pull Down Kitchen Faucet with Touch Activation in Polished Nickel (Handle Sold Separately)
Odin® Single Handle Pull Down Kitchen Faucet with Touch Activation in Polished Nickel (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MagneDock® Technology - Magnetic wand docking system
- Euro-motion Diamond™ valve with InnoFlex™ waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-function wand: Spray and stream
- 1-hole installation
- Overall height = 22 13/16 in., spout outlet to deck = 9 1/16 in., spout reach = 9 2/16 in., spout swivels 360°
- Accommodates up to 3 in. deck thickness
- Comes with standard fittings
- Finished, semi-flexible metal hose
- Must order handle separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 23-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9-7/16
- Spout Reach:
- 9-3/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UPC:
- 195205005926