This product requires certification to purchase.

BRIZO OTHER: 4 PREFAB ROUND SHOWER DRAIN

Brizo

BRIZO OTHER: 4 PREFAB ROUND SHOWER DRAIN

  • Fast #
  • Part #DBT051414PN
  • Item #10071388
  • Manufacturer Part #BT051414-PN
4.3 out of 5 Customer Rating
Brand image
Brizo

BRIZO OTHER: 4 PREFAB ROUND SHOWER DRAIN

  • Fast #
  • Part #DBT051414PN
  • Item #10071388
  • Manufacturer Part #BT051414-PN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 798
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass Construction
  • Snap-in drain grate
  • To be used with preformed shower stall bases
  • Compression gasket tightens around 2" Schedule 40 pipe with caulking nut and wrench
  • For use with 2" metal or plastic pipe
  • Includes 2" plastic pipe gasket/bushing
  • Requires Certification

Specifications

Length:
4-1/4
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Type:
DBT051414PN
UPC:
195205060390