BRIZO OTHER: MYSTIX 50 FT EXTENSION CORD
BRIZO OTHER: MYSTIX 50 FT EXTENSION CORD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- If the extension cable connecting the Digital Interface to the generator exceeds 35’ (to a max of 70’), order 8GA-000 power booster
- Supplied with a coupler
- Cable is constructed from copper
- 50 ft. extension cable is a 6-wire control cable with "snap-on" connectors
- Includes a 35 ft. cable with coupler for when you need more than the 50 ft. cable supplied with generator purchase
- Includes extension coupler for joining 2 cables together
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Depth:
- 19/50
- Height:
- 19/50
- Length:
- 50
- Material:
- Rubber
- Product Type:
- Cord
- Type:
- D8GA405
- UPC:
- 195205086536