This product requires certification to purchase.

BRIZO OTHER 48 LINEAR SHOWER DRAIN WALL EDGE

Brizo

BRIZO OTHER 48 LINEAR SHOWER DRAIN WALL EDGE

  • Fast #
  • Part #DBT0734870BL
  • Item #12137770
  • Manufacturer Part #DBT0734870BL
4.3 out of 5 Customer Rating
Brand image
Brizo

BRIZO OTHER 48 LINEAR SHOWER DRAIN WALL EDGE

  • Fast #
  • Part #DBT0734870BL
  • Item #12137770
  • Manufacturer Part #DBT0734870BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Finish-matched wall trim extension for Brizo Reversible Linear Shower Drains
  • Optional wall trim allows for installation against the wall
  • Made of stainless steel
  • Requires Certification

Specifications

Drain Base Height:
9/16
Drain Base Material:
Stainless Steel
Drain Base Width:
45-1/2
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Length:
7/8
Type:
DBT0734870BL
UPC:
195205152118