This product requires certification to purchase.

California Energy Commission Registered 2.0 1F Hand Shower Brizo Brushed Nickel

Brizo

California Energy Commission Registered 2.0 1F Hand Shower Brizo Brushed Nickel

  • Fast #
  • Part #DRP34696BN
  • Item #3318743
  • Manufacturer Part #RP34696BN
5 out of 5 Customer Rating
Brand image
Brizo

California Energy Commission Registered 2.0 1F Hand Shower Brizo Brushed Nickel

  • Fast #
  • Part #DRP34696BN
  • Item #3318743
  • Manufacturer Part #RP34696BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-13/100 in
Hand Shower Flow Rate:
1.75 gpm
Height:
7-3/4 in
Hose Included:
No
Showerhead Function:
Single
UPC:
034449547444
WaterSense Labeled:
Yes