CARTRIDGE NUT
CARTRIDGE NUT
Package Quantity Info:
Each: 1 Pallet: 19500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Faucet Part Type:
- Cartridge
- Height:
- 22/25
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Type:
- DRP90772
- UPC:
- 034449840200