4 in. Trim Ring in Matte Black
Cassidy™ 4 in. Trim Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- T60061 Thermostatic Valve Trim, T60261 Thermostatic Shower Faucet, T60461 Thermostatic Tub and Shower Faucet
- Collection:
- Cassidy™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Trim Ring
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 4
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449693660
- WaterSense Labeled:
- No
- Width:
- 4