DELTA CASSIDY: CAP
Cassidy™ DELTA CASSIDY: CAP
Package Quantity Info:
Each: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-31/100
- Height:
- 31/100
- Material:
- Brass
- Type:
- DRP72709GL
- UPC:
- 034449866705