Single Handle Pull Down Bar Faucet in Chrome (Handle Sold Separately)
Odin® Single Handle Pull Down Bar Faucet in Chrome (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Magnetic® technology - magnetic docking system
- Two-function pull-down wand - aerated stream and spray
- Diamond™ valve with InnoFlex® waterways
- Spout rotates 360°
- Accommodates up to 3" deck thickness
- Includes staggered copper supply lines with 1/2" fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- PEX
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-5/8
- Spout Reach:
- 7-3/50
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- UPC:
- 034449951036