*CVR* CCY 1.75 *CHARLO H/SHWR
Charlotte® *CVR* CCY 1.75 *CHARLO H/SHWR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/2
- Showerhead Function:
- Single
- Type:
- DRP70609BN
- UPC:
- 034449665971
- WaterSense Labeled:
- Yes