11" Single Light Up Lighting Wall Sconce in Cocoa Bronze/Polished Nickel
Charlotte 11" Single Light Up Lighting Wall Sconce in Cocoa Bronze/Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 11.41" high
- Wall mounted
- Requires one C7 lamp, up to 60W
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze, Polished Nickel
- Depth:
- 6-19/50 in
- Glass Type:
- Satin Etched
- Height:
- 11-11/25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C7
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 034449651370
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-11/16 in