2 Handle Lever Vertical BIDET Faucet *CHARLO
Charlotte® 2 Handle Lever Vertical BIDET Faucet *CHARLO
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-31/100
- Faucet Center Size:
- 6 in or 8 in
- Faucet Material:
- Brass
- Handle Material:
- Brass
- Height:
- 4-81/100
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spray Type:
- Vertical
- Type:
- Faucet
- UPC:
- 034449650762