24 in. Towel Bar in Polished Nickel
Charlotte 24 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/2 in
- Hardware Included:
- Yes
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 4-1/2 in
- UPC:
- 034449651110
- Width:
- 24 in