4 Hole BIDET With Vacuum Breaker *CHARLO Polished Nickel
Charlotte® 4 Hole BIDET With Vacuum Breaker *CHARLO Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-31/100
- Faucet Center Size:
- 6 in or 8 in
- Faucet Material:
- Brass
- Handle Material:
- Brass
- Height:
- 4-81/100
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spray Type:
- Vertical
- Type:
- Faucet
- UPC:
- 034449650755