4 in. 2.5 gpm Square Showerhead in Polished Chrome
Charlotte® 4 in. 2.5 gpm Square Showerhead in Polished Chrome
Product Details
Product Details
- 8 1/4" single-function raincan showerhead
- Finished spray face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-1/4
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic®
- UPC:
- 034449872317
- WaterSense Labeled:
- No
- Width:
- 8-1/4