60W 1-Light Wall Sconce in Polished Nickel with Cylinder Diffuser Glass Shade
Charlotte 60W 1-Light Wall Sconce in Polished Nickel with Cylinder Diffuser Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 11.41" high
- Wall mounted
- Requires one C7 lamp, up to 60W
- Wire nuts and mounting screws included
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-19/50
- Glass Type:
- Cylinder Diffuser
- Height:
- 11-11/25
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C7
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 034449651356
- Watts:
- 60
- Width:
- 4-11/16