This product requires certification to purchase.

High Flow Volume Control Trim in Polished Chrome

Brizo

Charlotte® High Flow Volume Control Trim in Polished Chrome

  • Fast #
  • Part #DT66685PC
  • Item #4243283
  • Manufacturer Part #T66685-PC
5 out of 5 Customer Rating
Brand image
Brizo

Charlotte® High Flow Volume Control Trim in Polished Chrome

  • Fast #
  • Part #DT66685PC
  • Item #4243283
  • Manufacturer Part #T66685-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Caledonia, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Recommended working pressure of 45-80 psi
  • Volume control only
  • Must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/50
Diameter:
2-1/2
Faucet Mount:
Wall Mount
Flow Rate:
9.1 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-22/25
IAPMO Listed:
Yes
Length:
2-5/8
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
2-5/8
Trim Only:
Yes
UPC:
034449653664
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-1/2