Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only) (Handles Sold Separately)
Charlotte® Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slip-on spout
- 4-hole installation
- Accommodates up to 2 1/2" deck thickness
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-19/100 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Height:
- 9-13/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 1-13/100 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Diverter
- UPC:
- 034449650717
- WaterSense Labeled:
- Yes