Rectangular Closed Towel Ring in Brushed Nickel
Charlotte Rectangular Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-19/50 in
- Hardware Included:
- Yes
- Height:
- 8-31/100 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 034449651165
- Width:
- 7-1/2 in