Single Function Showerhead in Cocoa Bronze with Brilliance® Polished Nickel
Charlotte® Single Function Showerhead in Cocoa Bronze with Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 1/4" single-function raincan showerhead
- Finished spray face
- Finished face-plate
- H2O Kinetic® technology
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze, Brilliance Polished Nickel
- Depth:
- 8-1/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 4
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UPC:
- 034449653794
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4