This product requires certification to purchase.

Single Handle Diverter Valve Trim in Cocoa Bronze with Polished Nickel

Brizo

Charlotte® Single Handle Diverter Valve Trim in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DT60885PNCO
  • Item #4243622
  • Manufacturer Part #T60885-PNCO
5 out of 5 Customer Rating
Brand image
Brizo

Charlotte® Single Handle Diverter Valve Trim in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DT60885PNCO
  • Item #4243622
  • Manufacturer Part #T60885-PNCO
5 out of 5 Customer Rating

X Points

Color Finish Name: Cocoa Bronze, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diverter trim
  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Bronze Tones
Color Finish Name:
Cocoa Bronze, Polished Nickel
Diameter:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449653596
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in