This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel

Brizo

Charlotte® Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DT66685PNCO
  • Item #4243444
  • Manufacturer Part #T66685-PNCO
4.2 out of 5 Customer Rating
Brand image
Brizo

Charlotte® Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DT66685PNCO
  • Item #4243444
  • Manufacturer Part #T66685-PNCO
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Cocoa Bronze, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Handle rotation controls volume only
  • Volume controls are required for every outlet and every 4 body sprays
  • Must be used with temperature control device
  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Bronze Tones
Color Finish Name:
Cocoa Bronze, Polished Nickel
Diameter:
2-1/2 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
2-63/1000 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449653671
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
2-1/2 in