This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel

Brizo

Charlotte® Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DT66T085PNCO
  • Item #4243768
  • Manufacturer Part #T66T085-PNCO
4.1 out of 5 Customer Rating
Brand image
Brizo

Charlotte® Single Handle Thermostatic Valve Trim in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DT66T085PNCO
  • Item #4243768
  • Manufacturer Part #T66T085-PNCO
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Cocoa Bronze, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120 F
  • MUST ORDER ROUGH SEPARATELY
  • Trim only, must order R66000-WS rough separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/8 in
Diameter
7-1/2 in
Faucet Connection Size
3/4 in
Flow Rate
12.0 gpm
Height
7-1/2 in
Width
7-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Charlotte®
Color Finish Category
Bronze Tones
Color Finish Name
Cocoa Bronze, Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
CARB OTC LEED Compliant
No
CSA Certified
Yes
Product Type
Valve Trim
WaterSense Labeled
No
UPC
034449653718