Trip Lever in Cocoa Bronze/Polished Nickel
Charlotte® Trip Lever in Cocoa Bronze/Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 945-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze, Polished Nickel
- Depth:
- 1-1/8
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 10-1/2
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449651295
- WaterSense Labeled:
- No
- Width:
- 3-1/4