Trip Lever in Polished Chrome
Charlotte Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 945-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-13/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Length:
- 10-1/2 in
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449651264
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in