This product requires certification to purchase.

Two Handle Lever Floor Mount Filler in Matte Black

Brizo

Charlotte® Two Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #DT70210BLLHP
  • Item #7926553
  • Manufacturer Part #T70210-BLLHP
4.4 out of 5 Customer Rating
Brand image
Brizo

Charlotte® Two Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #DT70210BLLHP
  • Item #7926553
  • Manufacturer Part #T70210-BLLHP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Charlotte®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Height:
42-13/16
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
18.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Included:
No
Handle Material:
Brass
Height:
8-1/8
Hose Length:
82
IAPMO Listed:
No
Installation Type:
Wall Mount, Deck Mount, Floor Mount
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
2 Hole
Spout Height:
32-11/16
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-1/4
UPC:
034449930598
Valve Type:
Disc Valve
WaterSense Labeled:
Yes