Two Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Charlotte® Two Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- 5 13/16" raincan showerhead featuring H<sub>2</sub>Okinetic® Technology
- 8" decorative solid brass construction shower arm
- 8 3/8" pull-down diverter tub spout
- RP74785 extension kit extends rough installation up to 1 3/4"
- Nylon braided hose
- Flexible mounting order
- Standard with fittings
- Matching finish vegetable sprayer and soap dispenser
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12-3/4
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-3/4
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic® Spray
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8.6
- Tub Spout Reach:
- 8-3/8
- Tub Spout Type:
- Diverter
- UPC:
- 034449653534
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 5-13/16