Two Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel (Handles Sold Separately)
Charlotte® Two Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Spout features water-efficient, hidden laminar flow aerator
- Grid strainer with overflow assembly included
- MUST ORDER HANDLES SEPARATELY
- Ceramic cartridge
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 8-3/4
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Height:
- 4-19/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/4
- Spout Type:
- Fixed
- UPC:
- 034449808347
- WaterSense Labeled:
- Yes