Two Handle Wall Mount Widespread Bathroom Sink Faucet in Cocoa Bronze with Brilliance® Polished Nickel (Handles Sold Separately)
Charlotte® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Cocoa Bronze with Brilliance® Polished Nickel (Handles Sold Separately)
Product Details
Product Details
- Spout features hidden water-efficient, laminar flow aerator
- 3-hole installation
- 8 1/4" spout length; adjustable rough (2 1/8" - 3 1/2")
- Ceramic cartridge
- Rough and trim included
- Metal grid strainer with overflow included
- MUST ORDER HANDLES SEPARATELY
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze, Brilliance Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 8-22/25 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4-19/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449650656
- WaterSense Labeled:
- Yes