Two Lever Handle Floor Mount Filler in Cocoa Bronze with Polished Nickel Trim Only
Charlotte® Two Lever Handle Floor Mount Filler in Cocoa Bronze with Polished Nickel Trim Only
Product Details
Product Details
- 8 1?4" spout reach (deck & floor mount), 10 5/8" spout reach (wall mount)
- Lever handles
- Bi-directional diverter lever handle
- 60 In- 82" stretchable, finished metal hose
- Holes For Installation 2-hole 8 in installation
- WaterSense Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Polished Nickel
- Depth:
- 9-19/50
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-13/100
- Hose Length:
- 82
- Installation Type:
- Wall Mount, Deck Mount, Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4
- UPC:
- 034449713993
- WaterSense Labeled:
- Yes
- Width:
- 13-1/4