Widespread Bathroom and Bidet Lever Handle Kit in Chrome
Charlotte® Widespread Bathroom and Bidet Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1386-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle kit assembly: Includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449650861
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in