This product requires certification to purchase.

Cold Cartridge for Model T70310 and R70400

Brizo

Cold Cartridge for Model T70310 and R70400

  • Fast #
  • Part #DRP93537
  • Item #7378530
  • Manufacturer Part #RP93537
4 out of 5 Customer Rating
Brand image
Brizo

Cold Cartridge for Model T70310 and R70400

  • Fast #
  • Part #DRP93537
  • Item #7378530
  • Manufacturer Part #RP93537
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 19499
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cold side only
  • Constructed from brass
  • Ceramic disc valve
  • Height: 2"
  • Requires Certification
Dimensions & Measurements
Height
2 in
Characteristics & Features
Brand Model Compatibility
Model T70310, R70400
Cartridge Type
Cold
Faucet Part Type
Cartridge
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
034449873833