Replacement Handle Cap Button and Set Screw in Brilliance Stainless
Coltello™ Replacement Handle Cap Button and Set Screw in Brilliance Stainless
Package Quantity Info:
Each: 1 Pallet: 19500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Coltello™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Stainless
- Depth:
- 1/4 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 31/100 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UPC:
- 034449830720