This product requires certification to purchase.

Single Handle Handle Bar Faucet in Stainless

Brizo

Coltello™ Single Handle Handle Bar Faucet in Stainless

  • Fast #
  • Part #D61996LFSS
  • Item #7184984
  • Manufacturer Part #61996LF-SS
5 out of 5 Customer Rating
Brand image
Brizo

Coltello™ Single Handle Handle Bar Faucet in Stainless

  • Fast #
  • Part #D61996LFSS
  • Item #7184984
  • Manufacturer Part #61996LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • The Coltello Kitchen Collection is available exclusively through Ferguson Bath, Kitchen & Lighting Gallery locations and e-commerce sites.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Coltello™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/8
Faucet Material:
Brass
Faucet Mount:
Bar Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
1-13/100
Spout Reach:
6
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
034449824767
WaterSense Labeled:
No