Button for RSVP® 89710
Button for RSVP® 89710
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RSVP® 89710
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449556583