This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte White (Handle Sold Separately)

Brizo

Odin® Single Handle Pull Down Bar Faucet in Matte White (Handle Sold Separately)

  • Fast #
  • Part #D64975LFMWLHP
  • Item #9258627
  • Manufacturer Part #64975LF-MWLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Pull Down Bar Faucet in Matte White (Handle Sold Separately)

  • Fast #
  • Part #D64975LFMWLHP
  • Item #9258627
  • Manufacturer Part #64975LF-MWLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 36
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SmartTouch® technology with TempID™ - tap on/off functionality with temperature indicating LED light
  • MagneDock® technology - magnetic wand docking system
  • Two-function pull-down wand - aerated stream and spray
  • Diamond™ valve with InnoFlex® waterways
  • Spout rotates 360°
  • Accommodates up to 3" deck thickness
  • Includes 3/8" compression fittings
  • Optional A/C adapter EP73954 available
  • Optional voice activation technology (EP100854) available for use with connected home devices
  • Optional escutcheon available RP71451
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
6AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Whites
Color Finish Name:
Matte White
Deck Plate Included:
No
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Less Handles
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-5/16 in
Spout Reach:
7-1/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
UPC:
034449972826