Deckmount Tub Filler in Polished Chrome
Deckmount Tub Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Dual column design, 8” center-to-center
- 8 3?4” overall height (risers only)
- 2 1?2” – 3 7?16” from deck to spout outlet depending on tub filler trim kit
- Optional riser extension set (RP73767) provides 2” of additional spout height
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
- Insulated to control surface condensation and heat
Specifications
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449713900